-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Propeller |
|---|---|
| Blade Material | Aluminum |
| Blade Width | 1 5/8" |
| Bore Dia. | 5/16" |
| Cfm @ 0.000-in. Sp | 600 CFM |
| Dimension A | 1 5/8" |
| Max. Rpm | 1550 RPM |
| Number Of Blades | 5 |
| Number Of Set Screws | 1 |
|---|---|
| Pitch | 30° |
| Propeller Dia. | 10" |
| Remarks | View Catalog Page For Better Selection Criteria |
| Required Motor Hp | 1/50 hp |
| Rotation | CCW Facing Discharge |
| Type | Replacement |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 27.94 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)