-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Stand |
|---|---|
| Assembled Depth | 22 7/8" |
| Assembled Height | 15 1/4" |
| Assembled Width | 59 3/4" |
| Assembly | Assembled |
| Base Width | 59 3/4" |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Features | Independently Adjustable Height Legs May Be Set To Level Unit On Uneven Floors |
| First Step Adjustment Max. | 8 1/4" |
|---|---|
| Individual Step Depth | 11 3/4" |
| Ladder Length | 1.9 ft. |
| Ladder Material | Steel |
| Ladder Type | Platform |
| Material | Steel |
| Max. Second Step Adjustment | 15 1/4" |
| Min. First Step Adjustment | 6" |
| Number Of Steps | 2 |
| Step Depth | 11 3/4" |
| Step Material | Steel |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 160.02 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)