-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Stand |
|---|---|
| Assembled Depth | 22 3/4" |
| Assembled Height | 14 1/2" |
| Assembled Width | 48 1/8" |
| Assembly | Assembled |
| Base Width | 48.13" |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Color | Silver |
| Color Family | Silver |
| Features | Independently Adjustable Height Legs May Be Set To Level Unit On Uneven Floors |
| First Step Adjustment Max. | 7 1/2" |
| Individual Step Depth | 11 7/8" |
|---|---|
| Ladder Length | 1.9 ft. |
| Ladder Material | Aluminum |
| Ladder Type | Platform |
| Material | Aluminum |
| Max. Second Step Adjustment | 14 1/2" |
| Min. First Step Adjustment | 6" |
| Min. Second Step Adjustment | 13" |
| Number Of Steps | 2 |
| Step Angle | 33° |
| Step Depth | 11 7/8" |
| Step Material | Aluminum |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)