-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Tool Box |
|---|---|
| Assembled Depth | 25 7/8" |
| Assembled Height | 25 1/16" |
| Assembled Width | 61 1/4" |
| Assembly | Assembled |
| Body Finish | Gloss |
| Body Gauge | 14 ga. |
| Capacity | 2500 lbs. |
| Casters Included | No |
| Color | Silver |
| Color Family | Silver |
| Depth | 26" |
| Diamond Tread Plate Thickness | 1/8" |
| Features | Designed To Secure Tools And Other Belongings From Theft , Secure Your Tools And Other Belongings From Theft With Our Portable Tool Boxes, Two Sturdy Handles For Transporting |
| Handle Material | Steel |
| Handle Type | Folding Side |
| Height | 25" |
| Includes Casters | No |
| Jobsite Box Color Family | Silver |
| Jobsite Box Product Grouping | Jobsite Box |
| Jobsite Storage Type | Jobsite Box |
| Length | 25 22/25" |
| Lid Style | Hinged |
| Locking System | Padlockable |
| Material | Aluminum |
|---|---|
| Nominal Outside Depth | 26" |
| Nominal Outside Height | 26" |
| Nominal Outside Width | 62" |
| Number Of Drawers | 0 |
| Number Of Shelves | 0 |
| Number Of Trays | 1 |
| Overall Depth | 25 7/8" |
| Overall Height | 25 1/8" |
| Overall Height With Lid Open | 87 1/8" |
| Overall Width | 61 1/4" |
| Padlock Shackle Max. Dia. | 7/16" |
| Rust Resistant | Yes |
| Storage Type | Jobsite Box |
| Tool Box Housing Material | Aluminum |
| Tool Storage Type Included | Jobsite Box |
| Total Load Capacity | 2500 lbs. |
| Total Storage Capacity | 20 cu. ft. |
| Type | Chests |
| Usable Height | 24" |
| Usable Length | 24" |
| Usable Width | 60" |
| Wheels | No |
| Width | 61" |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 101.6 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 61.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)