-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Tool Box |
|---|---|
| Assembled Depth | 25 7/8" |
| Assembled Height | 32 11/16" |
| Assembled Width | 49 1/4" |
| Assembly | Assembly Required |
| Capacity | 2500 lbs. |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Caster Type | Rigid, Swivel |
| Caster Width | 2" |
| Color | Silver |
| Color Family | Silver |
| Diamond Tread Plate Thickness | 2/25" |
| Features | Aluminum Portable Toolbox Is Excellent For Storing And Transporting Equipment |
| Handle Material | Steel |
| Height | 32.69" |
|---|---|
| Length | 25 22/25" |
| Material | Aluminum |
| Number Of Casters | 4 |
| Number Of Shelves | 1 |
| Number Of Trays | 1 |
| Padlock Shackle Max. Dia. | 7/16" |
| Rust Resistant | Yes |
| Tool Box Housing Material | Aluminum |
| Type | Chests |
| Usable Height | 24" |
| Usable Length | 24" |
| Usable Width | 48" |
| Wheels | Yes |
| Width | 49 1/4" |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 101.6 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 64.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)