-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Tool Box |
|---|---|
| Assembled Depth | 25 7/8" |
| Assembled Height | 32 11/16" |
| Assembled Width | 49 1/4" |
| Assembly | Assembly Required |
| Capacity | 2500 lbs. |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Caster Size | 5" x 2" |
| Caster Width | 2" |
| Caster/wheel Type | (2) Swivel (2) Rigid |
| Color | Silver |
| Color Family | Silver |
| Depth | 25 7/8" |
| Diamond Tread Plate Thickness | 2/25" |
| Features | Aluminum Portable Toolbox Is Excellent For Storing And Transporting Equipment |
| Fork Pocket Center | 24" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Size | 7 1/2" |
| Fork Pocket Width | 7 1/2" |
| Handle Material | Steel |
|---|---|
| Height | 32 11/16" , 32.69" |
| Includes Wheels | Yes |
| Length | 25 22/25" |
| Material | Aluminum |
| Number Of Casters | 4 |
| Number Of Drawers | 0 |
| Number Of Shelves | 1 |
| Number Of Trays | 1 |
| Padlock Shackle Max. Dia. | 0.438" |
| Shelf Quantity | 1 |
| Storage & Organization Type | Chests |
| Tool Box Housing Material | Aluminum |
| Type | Chests |
| Usable Height | 24" |
| Usable Length | 24" |
| Usable Width | 48" |
| Weight Capacity | 2500 lbs. |
| Wheels | Yes |
| Width | 49 1/4" |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 101.6 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 66.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)