-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ergo-Matting Work Platform |
|---|---|
| Assembled Depth | 36" |
| Assembled Height | 10 1/2" |
| Assembled Width | 24" |
| Assembly | Assembled |
| Batteries Included | No |
| Color | Silver |
| Color Family | Silver |
| Deck Type | Ergo Mat |
| Features | Independently Adjustable Height Legs May Be Set To Level Unit On Uneven Floors |
|---|---|
| Material | Stainless Steel |
| Max. Height | 16 1/2" |
| Min. Height | 10 1/2" |
| Number Of Legs | 4 |
| Platform Capacity | 500 lbs. |
| Platform Length | 36" |
| Platform Style | Adjustable |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 63.5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)