-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ergo-Matting Work Platform |
|---|---|
| Assembled Depth | 24" |
| Assembled Height | 9 1/2" |
| Assembled Width | 19" |
| Assembly | Assembled |
| Batteries Included | No |
| Color | Silver |
| Color Family | Silver |
| Deck Type | Ergo Mat |
| Features | Independently Adjustable Height Legs May Be Set To Level Unit On Uneven Floors |
|---|---|
| Material | Aluminum |
| Max. Height | 15 1/2" |
| Min. Height | 9 1/2" |
| Number Of Legs | 4 |
| Platform Capacity | 500 lbs. |
| Platform Length | 24" |
| Platform Style | Adjustable |
| Platform Width | 19" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)