-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Curtain |
|---|---|
| Assembled Depth | 13" |
| Assembled Height | 16" |
| Assembled Width | 96" |
| Assembly | Assembled |
| Cfm High | 9222 CFM |
| Cfm Low | 1812 CFM |
| Color | Beige |
| Color Family | Beige |
| Depth | 13" |
| Features | Heavy Duty Motor Provides Use In Rugged Conditions |
|---|---|
| Includes | Mounting Hardware |
| Length | 13" |
| Material | Steel |
| Max. Door Height | 144" |
| Max. Door Width | 96" |
| Motor Hp | 3/4 hp |
| Phase | 1 |
| Power Cord Length | 12 ft. |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 127 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 38.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)