-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Curtain |
|---|---|
| Assembled Depth | 13" |
| Assembled Height | 16" |
| Assembled Width | 108" |
| Assembly | Assembled |
| Cfm High | 8016 CFM |
| Cfm Low | 2457 CFM |
| Color | Beige |
| Color Family | Beige |
| Depth | 13" |
| Features | Heavy Duty Motor Provides Use In Rugged Conditions |
|---|---|
| Length | 13" |
| Material | Steel |
| Material Thickness | 20 ga. |
| Max. Door Height | 144" |
| Max. Door Width | 108" |
| Motor Hp | 3/4 hp |
| Voltage | 120V AC |
| Width | 108" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 96.52 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)