-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Curtain |
|---|---|
| Assembled Depth | 13" |
| Assembled Height | 16" |
| Assembled Width | 36" |
| Assembly | Assembled |
| Cfm High | 2672 CFM |
| Cfm Low | 819 CFM |
| Color | Beige |
| Color Family | Beige |
| Depth | 13" |
| Features | Heavy Duty Motor Provides Use In Rugged Conditions |
|---|---|
| Height | 16" |
| Length | 13" |
| Material | Steel |
| Max. Door Height | 144" |
| Max. Door Width | 36" |
| Phase | 1 |
| Power Cord Length | 12 ft. |
| Width | 36" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 96.52 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)