VESTIL A-LIFT-CB-HP Aluminium/Steel Manual Hand Winch Lift Truck With Counter Balance, 400 lb Capacity, Silver/Blue

Item: AG7LTC
Model: A-LIFT-CB-HP
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,998.06 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hand Winch Lift Truck
Application Industrial, Commercial
Assembled Depth 45 7/8"
Assembled Height 67 5/16"
Assembled Width 43 1/4"
Assembly Assembled
Assembly Required No
Batteries Included No
Capacity 400 lbs.
Certification Indicator No
Color Silver
Color Family Silver
Contains Hazardous Material Or Is Aerosol No
Depth 40 3/25" , 45 7/8"
Features Light Weight Portable Lifts Are Great For Hundreds Of Applications
Fork Height 1 3/4"
Fork Length 22 7/16" , 22.437"
Fork Lowered Height 2"
Fork Outside Dia. 20 7/8"
Fork Raise Per Hand Crank Rotation 1"
Fork Saddle Width 28 1/4"
Fork Thickness 1 3/4"
Fork Width 4"
Frame Material Steel
Front Caster Dia. 4"
Front Wheel Dia. 4"
Front Wheel Width 2"
Fully Welded Frame Yes
Handle Length 18 5/8" , 18.63"
Handle Material Steel
Height 67 5/16" , 67.312"
Length 45 7/8"
Lift Height 98 11/25"
Material Aluminum, Steel
Max. Adjustable Fork Width 43 1/4"
Max. Fork Height 120"
Max. Fork Width 43 1/4"
Max. Lift Height 98 7/16"
Origin Criterion No
Power Source Hand
Raised Height With Forks Down 98.438"
Raised Height With Forks Up 120"
Rear Wheel Width 2"
Weight Capacity 400 lbs.
Wheel Material Poly On Poly
Width 43 1/4"

Shipping Information

Height (cm) 45.72
Length (cm) 233.68
Width (cm) 73.66
HS Code 8427900000
Country Of Origin CN
Weight (kg) 200.25

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site