-
Select Country
- Source Now
Get it by Thursday, Feb 12
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
| Item | Hand Winch Lift Truck |
|---|---|
| Application | Industrial, Commercial |
| Assembled Depth | 45 7/8" |
| Assembled Height | 67 5/16" |
| Assembled Width | 43 1/4" |
| Assembly | Assembled |
| Assembly Required | No |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Certification Indicator | No |
| Color | Silver |
| Color Family | Silver |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 40 3/25" , 45 7/8" |
| Features | Light Weight Portable Lifts Are Great For Hundreds Of Applications |
| Fork Height | 1 3/4" |
| Fork Length | 22 7/16" , 22.437" |
| Fork Lowered Height | 2" |
| Fork Outside Dia. | 20 7/8" |
| Fork Raise Per Hand Crank Rotation | 1" |
| Fork Saddle Width | 28 1/4" |
| Fork Thickness | 1 3/4" |
| Fork Width | 4" |
| Frame Material | Steel |
|---|---|
| Front Caster Dia. | 4" |
| Front Wheel Dia. | 4" |
| Front Wheel Width | 2" |
| Fully Welded Frame | Yes |
| Handle Length | 18 5/8" , 18.63" |
| Handle Material | Steel |
| Height | 67 5/16" , 67.937" |
| Length | 45 7/8" |
| Material | Aluminum, Steel |
| Max. Adjustable Fork Width | 43 1/4" |
| Max. Fork Height | 68 22/25" , 68 7/8" |
| Max. Fork Width | 43 1/4" |
| Max. Lift Height | 47 1/4" |
| Origin Criterion | No |
| Power Source | Hand |
| Raised Height With Forks Down | 47 1/4" |
| Raised Height With Forks Up | 68 7/8" |
| Rear Caster Dia. | 5" |
| Rear Wheel Width | 2" |
| Weight Capacity | 500 lbs. |
| Wheel Material | Poly On Poly |
| Width | 43 1/4" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 233.68 |
| Width (cm) | 73.66 |
| HS Code | 8427900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 196.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)