-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bunan Elastomer Kit |
|---|---|
| Accessory Type | Fluid |
| Check Ball Material | Buna-N |
| Compatible Connection Media Type | Fluid |
| Compatible With Grainger Part No. | 20LR25 |
| Compatible With Mfr. Part No. | E1AA2R229C-ATEX |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | E1 Metallic Series |
| Diaphragm Material | Buna-N |
| Fits Brand | Versa-Matic |
| For Use With | Versa-Matic 1 In Pumps |
| Includes | Check Balls, Diaphragms, O-Rings, Seats |
| Kit Components | Check Balls, Diaphragms, O Rings, Seats |
|---|---|
| Media Intake Pressure (maximum) | 125 psi |
| Media Temperature (maximum) | 190°F |
| Media Temperature (minimum) | -10°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 2 |
| Number Of O-rings | 4 |
| Number Of Seals | 0 |
| Product Type | Fluid End Repair Kit |
| Section Description | Fluid |
| Valve Type | Ball |
| Warranty | Yes |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)