-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Weld Spacer Ring |
|---|---|
| Coating | Adhesive |
| Compatible Material Type | Metal |
| Compatible Pipe Diameter | 1" |
| Features | Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds |
| Material | Water Soluble Composite Board |
| Material Properties | Water Soluble |
|---|---|
| Resistance Properties | Marine Grade Chloride Corrosion Resistance |
| Thickness | 1/8" |
| Type | Ring |
| Standards | ANSI 31.1, ASME, SECTION III, US NAVY AND MILITARY CODES |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 8.89 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)