-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Weld Spacer Ring |
|---|---|
| Coating | Adhesive |
| Material | Water Soluble Paper |
| Material Properties | Water Soluble |
|---|---|
| Type | Ring |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 9.14 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)