-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Unit |
|---|---|
| Compatible Frame Size | A, S |
| Compatible With Grainger Part Number | 1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277 |
| Compatible With Manufacturer Model Number | 2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P |
| Component Type | Conduit Entry, Hub |
| Conduit Entry | 1 1/4" |
| Depth | 3.3" |
| Device Application | Conduit Entry |
| Device Composition | Adaptor Plate |
| Full Load Amps | 1.05-1.16A |
| Full Load Current | 0.98-1.09/0.99-1.07/1.02-1.14/1.05-1.16/1.05-1.17/1.06-1.13/1.09-1.18/1.13-1.2/1.16-1.23A |
| Height | 2" |
| Hub Type | A |
|---|---|
| Motor Tripping Class | Class 20 |
| Mounting Support | Direct Mounting On Box |
| No. Of Mounting Holes | 4 |
| Overload Protection Type | Melting Alloy |
| Returnability | Yes |
| Sensing Method | Melting Alloy |
| Shape Of Screw Head | Slotted Hexagonal |
| Thermal Overload Type | Melting Alloy |
| Trip Class | 20 |
| Width | 3.3" |
| Warranty | 18 Months |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.05 |
| HS Code | 8516908050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)