-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Unit |
|---|---|
| Fl Amp @ 1-ph/ Man. Size 0/ Open & Large Enclosure | 0.38A |
| Fl Amp @ 1-ph/ Man. Size 0/ Standard Enclosure | 0.36A |
| Fl Amp @ 1-ph/ Man. Size 1/ Open & Large Enclosure | 0.38A |
| Fl Amp @ 1-ph/ Man. Size 1/ Standard Enclosure | 0.36A |
| Fl Amp @ 1-ph/ Man. Size 1p/ Open & Large Enclosure | 0.38 |
| Fl Amp @ 1-ph/ Man. Size 1p/ Standard Enclosure | 0.36 |
| Fl Amp @ 1-ph/ Size 00,0,1/ Open & Large Enclosure | 0.33A |
| Fl Amp @ 1-ph/ Size 00,0,1/ Standard Enclosure | 0.31A |
| Fl Amp @ 3-ph/ Man. Size 0/ Open & Large Enclosure | 0.32A |
| Fl Amp @ 3-ph/ Man. Size 0/ Standard Enclosure | 0.32 |
| Fl Amp @ 3-ph/ Man. Size 1/ Open & Large Enclosure | 0.32 |
|---|---|
| Fl Amp @ 3-ph/ Man. Size 1/ Standard Enclosure | 0.32 |
| Fl Amp @ 3-ph/ Size 00,0,1/ Open & Large Enclosure | 0.31A |
| Fl Amp @ 3-ph/ Size 00,0,1/ Standard Enclosure | 0.3A |
| For Use With | Square D Nema Motor Starters |
| Full Load Amps | 0.3-0.38A |
| Motor Tripping Class | Class 20 |
| Returnability | Yes |
| Sensing Method | Melting Alloy |
| Thermal Overload Type | Melting Alloy |
| Warranty | 18 Months |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 3.05 |
| HS Code | 8538904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)