-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Unit |
|---|---|
| Compatible Frame Size | B, S |
| Compatible With Grainger Part Number | 1H41, 1H411, 1H412, 1H413, 1H414, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW21, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW7, 2PYD9, 2PYE6 |
| Compatible With Manufacturer Model Number | 2510MBA1, 2510MBA2, 2510MBG1, 2510MBG2, 2510MBO1, 2510MBO2, 2510MBW1, 2510MBW11, 2510MBW12, 2510MBW2, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13 |
| Fl Amp @ 1-ph/ Man. Size 0/ Open & Large Enclosure | 0.99A |
| Fl Amp @ 1-ph/ Man. Size 0/ Standard Enclosure | 0.91A |
| Fl Amp @ 1-ph/ Man. Size 1/ Open & Large Enclosure | 0.99A |
| Fl Amp @ 1-ph/ Man. Size 1/ Standard Enclosure | 0.91A |
| Fl Amp @ 1-ph/ Size 00,0,1/ Open & Large Enclosure | 0.85A |
| Fl Amp @ 1-ph/ Size 00,0,1/ Standard Enclosure | 0.81A |
| Fl Amp @ 1-ph/ Size 1p/ Open & Large Enclosure | 0.92A |
| Fl Amp @ 1-ph/ Size 1p/ Standard Enclosure | 0.92A |
| Fl Amp @ 3-ph/ Size 00,0,1/ Open & Large Enclosure | 0.83A |
|---|---|
| Fl Amp @ 3-ph/ Size 00,0,1/ Standard Enclosure | 0.8A |
| Full Load Amps | 0.8-0.99A |
| Full Load Current | 0.72-0.8/0.73-0.8/0.74-0.81/0.75-0.83/0.76-0.83/0.78-0.85/0.78-0.86/0.79-0.87/0.82-0.91/0.83-0.92/0.84-0.93/0.89-0.99A |
| Motor Tripping Class | Class 20 |
| Nema Size | Nema 0, Nema 00, Nema 1, Nema 1P |
| Overload Protection Type | Melting Alloy |
| Returnability | Yes |
| Sensing Method | Melting Alloy |
| Thermal Overload Type | Melting Alloy |
| Trip Class | 20 |
| Warranty | 18 Months |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 3.05 |
| HS Code | 8538904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)