-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug Gage Assembly |
|---|---|
| Class | Class 2B |
| Dimension Type | Inch |
| Direction Of Tolerance | Go/No Go |
| Finish | Chrome Plated |
| Gauge Finish | Chrome Plated |
| Gauge Length - Go Member | 1/4" |
| Gauge Length - No-go Member | 3/16" |
| Gauge Type | Go/No Go (Plus/Minus) |
| Handle Color | Blue |
| Handle Design | Double End |
| Handle Length | 1 1/2" |
| Hardness | Rockwell 70-72 |
| Included Certification | Certificate Of Accuracy With Nist Traceability |
| Included Handle | Taperlock 000 |
|---|---|
| Material | Tool Steel |
| Overall Length | 2.312" |
| Pitch Diameter | 0.0519" |
| Pitch Diameter - No-go Member | 0.0542" |
| Style | Taperlock |
| System Of Measurement | Imperial |
| Thread Class | 2B |
| Thread Direction | Right Hand |
| Thread Size | #0-80 |
| Thread Type | Fine |
| Tolerance Class | Class X |
| Type | Assembly |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 1.27 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)