-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taperlock Thread Plug Gage |
|---|---|
| Application | Quality Control |
| Dimension Type | Inch |
| Finish | Unfinished |
| Gauge Finish | Chrome Plated |
| Gauge Length - Go Member | 1/4" |
| Gauge Material | Tool Steel |
| Gauge Type | Go Plus |
| Go Pitch Dia. | 0.0519" |
| Handle Design | Member Only |
| Hardness | Rockwell 70/72 |
| Included Certification | Certificate Of Accuracy With Nist Traceability |
|---|---|
| Includes | Certificate Of Accuracy |
| Material | Tool Steel |
| Pitch Diameter | 0.0519" |
| Thread Class | Class 2B |
| Thread Direction | Right Hand |
| Thread Size | #0-80 |
| Thread Type | UNF |
| Tolerance Class | Class X |
| Standards | ASME B1.2 |
| Height (cm) | 0.33 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)