-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Not Applicable |
| Body Material | PVC |
| Bonnet Material | PVC |
| Bonnet Style | Welded |
| Class | Class 125 |
| Connection Gender - Side 1 | Female |
| Connection Gender Side 2 | Female |
| Connection Size - Side 1 | 6" |
| Connection Size - Side 2 | 6" |
| Connection Type | Slip x Slip |
| Connection Type - Side 1 | Slip |
| Connection Type - Side 2 | Slip |
| For Media | Water |
| Handle Height | 16 21/25" |
| Handle Length | Not Applicable |
| Handle Material | Metal |
| Handle Type | Lever |
| Inlet To Outlet Length | 11 1/8" |
| Max. Fluid Temp. | 167°F |
| Max. Pressure (cwp) | 10 psi |
| Max. Pressure (steam) | 10 psi |
|---|---|
| Max. Water Pressure | 10 psi |
| Media Temp. Range | 167°F |
| Min. Operating Temp. | Not Applicable |
| Nominal Valve Size | 6" |
| Number Of Flange Bolt Holes | 12 |
| Operating Temperature - Maximum | 167°F |
| Overall Length | 11.13" |
| Pipe Size | 6" |
| Seal Material | TPE |
| Seat Material | Stainless Steel |
| Stem Grade | Grade 304 |
| Stem Material | 304 Stainless Steel |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 16.844" |
| Valve Class | Class 125 |
| Valve Stem Type | Rising |
| Wedge Material | 304 Stainless Steel |
| Wedge Style | Solid |
| standard | MSS-SP-70 |
| Height (cm) | 32.51 |
|---|---|
| Length (cm) | 61.47 |
| Width (cm) | 29.21 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.921 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)