-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 150 |
| Body Material | 316 Stainless Steel |
| Bonnet Material | Stainless Steel |
| Bonnet Style | Bolted |
| Class | Class 150 |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | Class 150 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Steam, Water |
| Handle Diameter | 4.72" |
| Handle Height | 9.21" |
| Handle Material | Ductile Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 5" |
| Max. Fluid Temp. | 450°F |
| Max. Pressure (cwp) | 275 psi |
| Max. Steam Pressure | 150 psi |
| Max. Water Pressure | 275 psi |
|---|---|
| Media Temp. Range | -20°F to +450°F |
| Media Temperature Range | -20°F to +450°F |
| Nominal Valve Size | 1" |
| Number Of Flange Bolt Holes | 4 |
| Operating Temperature - Maximum | 450°F |
| Operating Temperature - Minimum | -20°F |
| Overall Length | 5" |
| Pipe Size | 1" |
| Seal Material | RPTFE |
| Seat Material | Stainless Steel |
| Standards | Api 598, Api 603, Asme B16.34 |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 9" |
| Valve Series | 35 |
| Valve Stem Type | Rising |
| Wedge Material | CF8M Stainless Steel |
| Wedge Style | Flexible |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 8481803055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.77 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)