-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 150 |
| Body Material | 316 Stainless Steel |
| Bonnet Material | Stainless Steel |
| Bonnet Style | Bolted |
| Class | Class 150 |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | Class 150 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Steam, Water |
| Handle Diameter | 7.87" |
| Handle Height | 11.81" |
| Handle Material | Ductile Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 6 1/2" |
| Max. Fluid Temp. | 450°F |
| Max. Pressure (cwp) | 275 psi |
| Max. Steam Pressure | 150 psi |
| Max. Water Pressure | 275 psi |
|---|---|
| Media Temp. Range | -20°F to +450°F |
| Media Temperature Range | -20°F to +450°F |
| Nominal Valve Size | 1 1/2" |
| Number Of Flange Bolt Holes | 4 |
| Operating Temperature - Maximum | 450°F |
| Operating Temperature - Minimum | -20°F |
| Overall Length | 6.5" |
| Pipe Size | 1 1/2" |
| Seal Material | RPTFE |
| Seat Material | Stainless Steel |
| Standards | Api 598, Api 603, Asme B16.34 |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 11" |
| Valve Series | 35 |
| Valve Stem Type | Rising |
| Wedge Material | CF8M Stainless Steel |
| Wedge Style | Flexible |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| HS Code | 8481803055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)