-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lifter |
|---|---|
| Color | Green |
| Compatible Drum Capacity | 85 gal. |
| Compatible Drum Diameter | 28" |
| Compatible Drum Material | Fiber, Plastic, Steel |
| Compatible Fork Height | 2 1/2" |
| Compatible Fork Width | 6 1/2" |
| Drum Capacity | 30 gal., 55 gal., 85 gal. |
| Drum Dia. | 18" to 28" |
| Drum Material | Steel |
| Drum Rotation | 360° |
| Drum Size | 55 gal. |
| Drum Type | Closed |
| Dump Angle | 120° |
| Finish | Powder Coat |
| Fork Depth | 37 1/2" |
| Fork Distance | 19 3/8" |
| Fork Pocket Center | 26" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Length | 37 1/2" |
| Fork Pocket Size | 37 1/2" x 6 1/2" x 2 1/2" |
| Fork Pocket Width | 6 1/2" |
| Forward Tilt Function | Hydraulic Cylinder |
| Grip Function | Hydraulic Cylinder With Jaws |
|---|---|
| Height | 19" |
| Includes | 12V Battery, Charger |
| Jaw Functions | Clamp, Rotate, Tilt |
| Jaw Height | 9" |
| Jaw Width | 15" |
| Length | 69" |
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Maximum Load Capacity | 2000 lbs. |
| Number Of Drums | 1 |
| Operation Type | Battery |
| Overall Height | 17" |
| Overall Length | 69" |
| Overall Width | 33" |
| Power Source | Battery |
| Product Type | Powered Drum Handler |
| Rotate Function | Hydraulic Rotate 360° |
| Rotate Speed | 6 RPM |
| Rotating Speed | 6 RPM |
| Style | Ultra Grip |
| Voltage | 12V |
| Width | 34" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 106.68 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 414.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)