-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lifter |
|---|---|
| Color | Green |
| Compatible Drum Capacity | 85 gal. |
| Compatible Drum Diameter | 28" |
| Compatible Drum Material | Fiber, Plastic, Steel |
| Compatible Fork Height | 2 1/2" |
| Compatible Fork Width | 6 1/2" |
| Drum Capacity | 30 gal., 55 gal., 85 gal. |
| Drum Dia. | 18" to 28" |
| Drum Material | Steel |
| Drum Rotation | 360° |
| Drum Size | 30 gal., 55 gal., 85 gal. |
| Drum Type | Closed |
| Finish | Powder Coat |
| Fork Depth | 37 1/2" |
| Fork Distance | 19 3/8" |
| Fork Pocket Center | 26" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Length | 37 1/2" |
| Fork Pocket Size | 37 1/2" x 6 1/2" x 2 1/2" |
| Fork Pocket Width | 6 1/2" |
| Grip Function | Hydraulic Cylinder With Jaws |
| Includes | 12V Battery, Charger |
|---|---|
| Jaw Functions | Clamp, Rotate |
| Jaw Height | 9" |
| Jaw Width | 15" |
| Length | 66" |
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Maximum Load Capacity | 2000 lbs. |
| Number Of Drums | 1 |
| Operation Type | Battery |
| Overall Height | 17" |
| Overall Length | 68" |
| Overall Width | 33" |
| Power Source | Battery |
| Product Type | Powered Drum Handler |
| Remote Type | Wired Hand Pendant With Magnetic Back |
| Rotate Function | Hydraulic Rotate 360° |
| Rotate Speed | 6 RPM |
| Rotating Speed | 6 RPM |
| Style | Hydra Grip |
| Voltage | 12V |
| Width | 33" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 106.68 |
| HS Code | 8431200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 377.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)