-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lifter |
|---|---|
| Color | Green |
| Drum Action | Clamp |
| Drum Capacity | 30 gal., 55 gal., 85 gal. |
| Drum Dia. | 18" to 28" |
| Drum Material | Steel |
| Drum Size | 55 gal. |
| Drum Type | Closed |
| Finish | Powder Coat |
| Fork Pocket Center | 26" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Length | 37 1/2" |
| Fork Pocket Size | 37 1/2" x 6 1/2" x 2 1/2" |
| Fork Pocket Width | 6 1/2" |
| Grip Function | Hydraulic Cylinder With Jaws |
| Height | 17" |
| Includes | Corded Remote, Clamping Function |
|---|---|
| Jaw Height | 9" |
| Jaw Width | 15" |
| Length | 59" |
| Load Capacity | 2000 lbs. |
| Number Of Drums | 1 |
| Operation Type | Battery |
| Overall Height | 17" |
| Overall Length | 59" |
| Overall Width | 33" |
| Power Source | Battery |
| Remote Type | Wired Hand Pendant With Magnetic Back |
| Style | Maxi Grip |
| Voltage | 12V |
| Width | 33" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 106.68 |
| HS Code | 8431200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 317.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)