VALLEY CRAFT F80170A0 Box Dumper, 72 Inch Dump Height, 6000 lbs Load Capacity, 48 x 51 Inch Chute Size

Item: AJ8FRB
Model: F80170A0
Cross Ref: 807EL6
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

51" x 48"
72"

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$24,520.81
10% off
$22,068.73 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Self-Dumping Hopper
Chute Size 48" x 51"
Dump Height 72"
Height 84"
Length 60"
Load Capacity 6000 lbs.
Width 66"

Shipping Information

Height (cm) 220.98
Length (cm) 167.64
Width (cm) 167.64
Country Of Origin US
Weight (kg) 1023.75

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site