-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Dumping Hopper |
|---|---|
| Chute Depth | 36" |
| Chute Height | 72" |
| Chute Length | 36" |
| Chute Material | Steel |
| Chute Reach | 10" |
| Chute Size | 36" x 36" |
| Chute Width | 36" |
| Color | Green |
| Controller Cord Length | 20 ft. |
| Controls | Pendant |
| Dump Angle | 45° |
| Dump Height | 48" |
| Frame Height | 59" |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Hold Down Increments | 2" |
| Horizontal Clearance | 78" |
| Includes | Handheld Pendant With Magnetic Back, Spring Loaded Hold Down Bar |
| Level Height | 72" |
|---|---|
| Load Capacity | 2000 lbs. |
| Lowered Height | 1" |
| Maximum Chute Reach | 10" |
| Maximum Hold Down Height | 56" |
| Maximum Load Capacity | 2000 lbs. |
| Maximum Rotation Angle | 45° |
| Minimum Hold Down Height | 30" |
| Motor Horsepower | 2 hp |
| Operating Voltage | 460V AC |
| Overall Height | 72" |
| Overall Length | 51" |
| Overall Width | 50" |
| Overhead Clearance | 126" |
| Phase | 3 |
| Power Source | AC Powered |
| Remote Type | Wired Hand Pendant With Magnetic Back |
| Rotation Height | 126" |
| Width | 51" |
| Height (cm) | 190.5 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 129.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 630 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)