-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Washer |
|---|---|
| Color | Green |
| Connection Type | Hook And Loop |
| For Use On | Dust |
| Frame Material | Plastic |
| Handle Color | Green |
| Handle Material | Polypropylene |
| Head Material | Fabric |
| Head Style | Washer |
| Includes | T Bar Handle |
|---|---|
| Material | Plastic |
| Maximum Handle Length | 6" |
| Pad Color | Green, White |
| Pad Length | 14" |
| Pad Material | Cloth |
| Product Type | T-Bar With Window Washing Sleeve |
| Series | ORIGINAL STRIPWASHER SLEEVE Series |
| Width | 14" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 13.72 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)