-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Washer |
|---|---|
| Color | Green |
| Frame Material | Plastic |
| Handle Material | Plastic |
| Head Material | Fabric |
|---|---|
| Head Style | Washer |
| Width | 18" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 8.13 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)