-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Washer |
|---|---|
| Application | Stickers |
| Blade Material | Steel |
| Blade Shape | Straight |
| Blade Width | 6" |
| Color | Black, Green |
| Connection Thread Type | Not Threaded |
| Connection Type | Snap On |
| Fda Compliant | No |
| Features | Lightweight Ergonomic Handle, Reversible Blade With 2 Razor Edges |
| Frame Material | Plastic |
| Handle Color | Black, Green |
| Handle Material | Plastic |
|---|---|
| Head Material | Carbon Steel, Plastic |
| Includes | Blade Cover, Protective Cap, Steel Blade |
| Includes Handle | Yes |
| Length | 6" |
| Material | Carbon Steel, Plastic |
| No. Of Blades | 1 |
| Product Series | ErgoTec Series |
| Product Type | Window Scraper |
| Series | Ergotec Series |
| Width | 6" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 16 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)