-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Squeegee |
|---|---|
| Application | Broadcast Grid Floor, Grouted Tile, Non-Slip Floor |
| Blade Height | 1 3/8" |
| Blade Length | 30" |
| Blade Material | Rubber |
| Blade Shape | Straight |
| Blade Style | Straight Double Blade |
| Blade Type | Straight Double Blade |
| Blade Width | 30" |
| Color | Black, Gray |
| Compatible Grainger Part No. | 3U450 |
| Connection Thread Type | Not Threaded |
| Connection Type | Tapered |
| Fda Compliant | No |
|---|---|
| Features | Flush And Rinse Design |
| Frame Material | Steel |
| Handle Length | 56" |
| Handle Material | Aluminum |
| Includes | Color Code Kit, Universal Socket |
| Includes Handle | No |
| Material Thickness | 20 ga. |
| No. Of Blades | 2 |
| Product Series | WaterWand Series |
| Product Type | Floor Squeegee |
| Series | WATERWAND Series |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 74.93 |
| Width (cm) | 22.86 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)