-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Squeegee |
|---|---|
| Application | Floor |
| Blade Length | 14" |
| Blade Material | Rubber |
| Blade Shape | Straight |
| Blade Style | Straight |
| Blade Type | Straight |
| Blade Width | 14" |
| Color | Black, Gold |
| Color Code | No |
| Connection Thread Type | Not Threaded |
| Connection Type | Tapered |
| Fda Compliant | No |
|---|---|
| Features | Screw Lock |
| Frame Material | Brass |
| Handle Included | No |
| Includes | Channel, Plastic End Clips |
| Includes Handle | No |
| Length | No Handle |
| No. Of Blades | 1 |
| Primary Application | Floor Squeegee |
| Product Series | GoldenClip Series |
| Product Type | Floor Squeegee |
| Series | GOLDENCLIP Series |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)