-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Squeegee |
|---|---|
| Blade Height | 1 1/8" |
| Blade Length | 30" |
| Blade Material | Rubber |
| Blade Shape | Straight |
| Blade Style | Straight |
| Blade Type | Straight |
| Blade Width | 30" |
| Color | Black, Green |
| Compatible Grainger Part No. | 5ZN18, 8PF81 |
| Compatible Manufacturer Part No. | AL14T |
| Compatible Manufacturer Part Number | AL14T |
| Connection Thread Type | Not Threaded |
| Connection Type | Tapered |
|---|---|
| Fda Compliant | No |
| Features | Reinforced Zinc Alloy Handle Socket |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Handle Length | 61" |
| Handle Material | Aluminum |
| Includes Handle | No |
| Material Thickness | 14 ga. |
| No. Of Blades | 1 |
| Product Type | Floor Squeegee |
| Series | AQUADOZER FLOOR SQUEEGEE Series |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 76.2 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)