-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Manometer |
|---|---|
| Alarm | No |
| Application | Gas |
| Auto Power Off | Yes |
| Batteries Required | Yes |
| Battery Included | Yes |
| Battery Type | 9V |
| Calibration Certificate Included | NIST |
| Connection Size | 1/4" |
| Connection Type | Hose Barb |
| Display Units | INWG, mbar, Pa, psi |
| Includes | Pressure Tubes With Brass Fittings |
| Max. Operating Pressure | 60 in. wc |
| Max. Operating Temp. | 104°F |
| Max. Pressure | 60 in. wc |
| Mfr. Series | EM120B Series |
|---|---|
| Min. Operating Temp. | 32°F |
| Min. Pressure | -60 in. wc |
| Min/max Capture | Yes |
| Nist Traceable Certificate | Yes |
| Number Of Connections | 2 |
| Number Of Pressures Measured | Dual |
| Operating Pressure Range | -60 in. wc to +60 in. wc |
| Pressure Range | -60 in. wc to +60 in. wc |
| Pressure Resolution | 0.001 psi |
| Process Connection Material | Brass |
| Process Connection Size | 1/4" |
| Process Connection Type | Hose Barb |
| Type | General Purpose Digital Manometer |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)