-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Micromanometer |
|---|---|
| Alarm | No |
| Application | Gas |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Batteries Required | Yes |
| Battery Type | 9V |
| Calibration Certificate Included | No |
| Connections | 1/4" Hose Barb |
| Digital Display Features | 4 Digit Backlit LCD |
| Display Type | Backlit |
| Display Units | Bar, Cm H2O, Ft. H2O, In. H2O, In. Hg, Kgcm, Kpa, Mbar, Mm Hg, Oz/In2, Psi |
| Includes | Pressure Tubes With Brass Fittings |
| Manometer Type | General Purpose Digital Manometer |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Pressure | 10 psi |
| Maximum Operating Pressure | 60 in. wc |
| Maximum Operating Temperature | 104°F |
| Maximum Pressure | 60 in. wc |
|---|---|
| Min/max Capture | Yes |
| Minimum Operating Temperature | 32°F |
| Minimum Pressure | -60 in. wc |
| Nist Traceable Certificate | No |
| Number Of Connections | 2 |
| Number Of Pressures Measured | 2 |
| Operating Pressure Range | -60 in. wc to +60 in. wc |
| Operating Temp. Range | +32°F to +113°F |
| Pressure | -60 in. wg to +60 in. wg |
| Pressure Accuracy | +/-0.02 in. wg Less than 2 in. wc, +/-1% rdg Greater than 2 in. wc |
| Pressure Range | -60 in. wc to +60 in. wc |
| Pressure Resolution | 0.001 psi |
| Process Connection Material | Brass |
| Process Connection Size | 1/4" |
| Process Connection Type | Hose Barb |
| Series | EM120B Series |
| Type Of Pressure | Differential |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.26 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)