-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Wrecking Bar |
|---|---|
| Color | Black |
| Material | Tempered Steel |
| Overall Length | 11 3/4" |
| Overall Width | 1/2" |
|---|---|
| Pry Bar Sub-category | Wrecking Bars |
| Tether Capable | Not Tether Capable |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 10.16 |
| HS Code | 8205593010 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)