-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dual Wheel Caster w/Brake |
|---|---|
| Bearing Type | Double Ball |
| Brake Type | Thumbscrews |
| Caster Brake Included | Yes |
| Caster Brake Type | Side Thumbscrew Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Rubber |
| Caster Mounting Type | Stem |
| Caster Shape | Standard |
| Caster Stem Type | Threaded |
| Caster Sub-type | Swivel |
| Caster Temp. Range | Yes |
| Caster Type | Swivel |
| Core Color | Black |
| Core Material | Rubber |
| Durometer | 80 Shore D |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Load Rating | 200 lbs. |
| Mounting Height | 2 3/4" |
| Mounting Type | Threaded Stem |
| Non-marking | No |
|---|---|
| Number Of Wheels | 2 |
| Operating Temperature Range | -40°F to +180°F |
| Overall Height | 2 3/4" |
| Raceway Type | Double Ball |
| Stem Dia. | 1/2" |
| Stem Length | 1 1/2" |
| Stem Thread Size | 1/2"-13 |
| Stem Type | Threaded |
| Swivel Raceway Type | Double Ball |
| Temp. Range | -40°F to +180°F |
| Thread Size | 1/2"-13 |
| Tread Shape | Standard |
| Wheel Bearing Material | Delrin |
| Wheel Bearing Type | Plain |
| Wheel Color | Black |
| Wheel Core Material | Rubber |
| Wheel Dia. | 2" |
| Wheel Material | Rubber |
| Wheel Width | 7/8" |
| Wheel/tread Color | Black |
| Wheel/tread Material | Rubber |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 7.87 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)