-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Wrecking Bar |
|---|---|
| Bar Width | 3/4" |
| Color | Black |
| Diameter | 5" |
| End Style | Chisel |
| End Width | 5 3/4" |
| Features | Gooseneck Wrecking Bar, Single Curved End And Flattened Points With A Small Slot On Both Ends |
| Material | Tempered Steel |
|---|---|
| Overall Length | 30" |
| Overall Width | 3/4" |
| Pry Bar Sub-category | Wrecking Bars |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 3/4" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 13.97 |
| HS Code | 8205593010 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.9755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)