-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angular Contact Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Bearing Type | Double Row |
| Bore Dia. | 30 mm |
| Cage Material | High Speed Polyamide |
| Dynamic Load Capacity | 28468.618N |
| Lubrication | Polyrex EM Grease |
|---|---|
| Max. Speed | 8400 RPM |
| Outside Dia. | 62 mm |
| Seal Material | Nitrile Rubber |
| Static Load Capacity | 4600 lbs. |
| Temp. Range | -40°F to +350°F |
| Width | 23.8 mm |
| Height (cm) | 2.38 |
|---|---|
| Length (cm) | 6.2 |
| Width (cm) | 6.2 |
| HS Code | 8482105060 |
|---|---|
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)