-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angular Contact Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Ball Material | Alloy Steel |
| Ball Material Grade | Grade 52100 |
| Bearing Industry Number | 3204/5204 |
| Bearing Type | Single Bearing |
| Bore Dia. | 20 mm |
| Bore Diameter | 20 mm |
| Bore Diameter Tolerance | -0.1 mm to +0.1 mm |
| Cage Material | Polyamide |
| Closure | Double Sealed |
| Dynamic Load Capacity | 19572.175N |
| Dynamic Radial Load Capacity | 19600N |
| Load Direction | Radial, Thr.Ust |
| Lubricant Material | Polyrex Em Grease, Sri 2 Grease |
| Lubrication | Polyrex EM Grease |
| Matched Bearing Type | Not Matched/Single Bearing |
| Max. Speed | 12000 RPM |
|---|---|
| Maximum Speed | 12000 RPM |
| Maximum Temperature | 175°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 2 |
| Outside Dia. | 47 mm |
| Outside Diameter | 47 mm |
| Outside Diameter Tolerance | -0.01 mm to +0.01 mm |
| Overall Width | 20.6 mm |
| Ring Material | Alloy Steel |
| Ring Material Grade | AISI 52100 |
| Seal Material | Nitrile Rubber |
| Static Load Capacity | 2700 lbs. |
| Static Radial Load Capacity | 12010N |
| Temp. Range | -40°F to +350°F |
| Width | 20.6 mm |
| Standards | ISO CERTIFIED 9001 |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 4.7 |
| Width (cm) | 4.7 |
| HS Code | 8482105060 |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)