-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | UPS System |
|---|---|
| Audible Alarm Conditions | Low Battery, Overload, Power Outage |
| Automatic Voltage Regulation | Includes Automatic Voltage Regulation |
| Battery Chemistry | Valve Regulated Lead Acid |
| Battery Recharge Time | 4 hrs. |
| Depth | 25" |
| Display Type | LED |
| External Battery Compatible | External Battery Pack Compatible |
| External Battery Pack Part Number | BP48V24-2U, BP48V27-2US, BP48V60RT-3U |
| Frequency | 50/60 Hz |
| Height | 5 1/5" |
| Housing Material | Steel |
| Includes | Mounting Hardware For (4) Post Rackmount Installation, Usb, Db9 And Epo Cabling |
| Includes Battery | Battery Included |
| Input Amps | 27A |
| Input Voltage | 230V AC |
| Manufacturer Warranty | 2 yrs. |
| Medical Grade | Not Medical Grade Approved |
| Mounting | Rack |
| Nema Plug Configuration | Not Applicable |
| Nema Receptacle Configuration | No Configuration |
| Nominal Voltage | 240V AC |
| Number Of Outlets | 12 |
| Number Of Outlets - Surge Only | 12 |
| Number Of Outputs | 8 |
| Operating Temperature - Maximum | 104°F |
| Operating Temperature - Minimum | 32°F |
|---|---|
| Output Ports Included | Db9 Serial, Epo, Usb |
| Output Voltage | 220/230/240V |
| Overall Depth | 25" |
| Overall Height | 5 1/5" |
| Overall Width | 17.52" |
| Phase | 1 |
| Plug Configuration | Hardwired |
| Power Rating | 5 kVA |
| Power Rating - Apparent | 5 kVA |
| Power Rating - Real | 3.75 kW |
| Receptacle Configuration | C13, C19 |
| Replacement Battery Part Number | RBC94-3U |
| Run Time | 20 min. |
| Run Time (full Load) | 8.5 min. |
| Run Time - Half Load | 20 min. |
| Surge Suppression Rating | 480J |
| Transfer Time | 2 ms to 4 ms |
| Transfer Time - Maximum | 7 ms |
| Transfer Time - Minimum | 1 ms |
| Ups Type | Line Interactive |
| Voltage | 230V AC |
| Wattage | 3.75 kW |
| Width | 17 1/2" |
| Standards | CE (EUROPE), ROHS |
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 57.2 |
| Width (cm) | 80.01 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 81.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)