-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Line Interactive UPS |
|---|---|
| Audible Alarm Conditions | Low Battery, Overload, Replace Battery |
| Automatic Voltage Regulation | Includes Automatic Voltage Regulation |
| Battery Chemistry | Valve Regulated Lead Acid |
| Battery Recharge Time | 8 hrs. |
| Cord Length | 6 ft. |
| Data Line Protection | Includes Data Line Surge Protection |
| Depth | 6" |
| Display Type | No Display |
| External Battery Compatible | Not External Battery Pack Compatible |
| Frequency | 50/60 Hz |
| Gross Weight | 9.7 lbs. |
| Height | 3 1/2" |
| Housing Material | ABS |
| Includes | USB Cables |
| Includes Battery | Battery Included |
| Input Amps | 12A |
| Input Current - Maximum | 6A |
| Input Voltage | 120V AC |
| Manufacturer Warranty | 3 yrs. Limited |
| Medical Grade | Not Medical Grade Approved |
| Mounting | Desktop, Wall |
| Nema Receptacle Configuration | NEMA 5-15R |
| Nominal Voltage | 120V AC |
| Number Of Outlets - Surge Only | 4 |
| Number Of Outlets - Ups | 4 |
| Number Of Outputs | 8 |
| Operating Temperature - Maximum | 104°F |
| Operating Temperature - Minimum | 32°F |
| Output Ports Included | Usb |
| Output Voltage | 110/115/120V |
|---|---|
| Overall Depth | 12" |
| Overall Height | 4.33" |
| Overall Width | 6 2/5" |
| Phase | 1 |
| Plug Configuration | 5-15P |
| Port Type | USB |
| Power Cord Length | 5 ft. |
| Power Rating | 550 VA |
| Power Rating - Apparent | 550 VA |
| Power Rating - Real | 300 W |
| Receptacle Configuration | 5-15R |
| Replacement Battery Part Number | RBC51 |
| Run Time | 5.5 min. |
| Run Time - Full Load | 2 min. |
| Run Time - Half Load | 9 min. |
| Surge Suppression Rating | 316J |
| Transfer Time | 2 ms to 4 ms |
| Transfer Time - Maximum | 10 ms |
| Transfer Time - Minimum | 6 ms |
| Ups Type | Line Interactive |
| Va Rating | 550 VA |
| Visible Indicator Light Conditions | Battery Low, Fault, Overload, Power Status, Replace Battery |
| Volt Amp Capacity | 550 VA |
| Voltage | 120V AC |
| Watt Capacity | 300 W |
| Wattage | 300 W |
| Width | 11.3" |
| standard | CSA, FCC PART 15 CLASS A, NOM, ROHS, UL1778 |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 36.58 |
| HS Code | 8504409530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.5485 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)