-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Line Interactive UPS |
|---|---|
| Audible Alarm Conditions | Low Battery, Overload, Power Outage |
| Automatic Voltage Regulation | Includes Automatic Voltage Regulation |
| Battery Chemistry | Valve Regulated Lead Acid |
| Battery Recharge Time | 4 hrs. |
| Cord Length | 10 ft. |
| Data Line Protection | Includes Data Line Surge Protection |
| Depth | 16 4/5" |
| Display Type | LED |
| External Battery Compatible | Not External Battery Pack Compatible |
| Frequency | 60 Hz |
| Height | 1.7" |
| Housing Material | Steel |
| Includes | Cables For USB And Db9 Monitoring And Epo Switching, Mounting Hardware, Poweralert Unattended Shutdown And Ups/Power Monitoring Software |
| Includes Battery | Battery Included |
| Input Amps | 7A |
| Input Voltage | 120V AC |
| Manufacturer Warranty | 2 yrs., 3 yrs. Registration |
| Medical Grade | Not Medical Grade Approved |
| Mounting | Rack |
| Nema Receptacle Configuration | NEMA 5-15R |
| Nominal Voltage | 120V AC |
| Number Of Outlets - Surge Only | 6 |
| Number Of Outlets - Ups | 6 |
| Number Of Outputs | 6 |
| Operating Temperature - Maximum | 104°F |
| Operating Temperature - Minimum | 32°F |
| Output Ports Included | Db9 Serial, Epo, Snmp, Usb |
|---|---|
| Output Voltage | 120V AC |
| Overall Depth | 16.7" |
| Overall Height | 1 3/4" |
| Overall Width | 17 1/2" |
| Phase | 1 |
| Plug Configuration | 5-15P |
| Power Cord Length | 10 ft. |
| Power Rating | 750 VA |
| Power Rating - Apparent | 750 VA |
| Power Rating - Real | 450 W |
| Receptacle Configuration | 5-15R |
| Run Time | 13.2 min. |
| Run Time (full Load) | 4.9 min. |
| Run Time - Half Load | 13.2 min. |
| Surge Suppression Rating | 450J |
| Transfer Time | 2 ms to 4 ms |
| Transfer Time - Maximum | 4 ms |
| Transfer Time - Minimum | 2 ms |
| Ups Type | Line Interactive |
| Va Rating | 750 VA |
| Volt Amp Capacity | 750 VA |
| Voltage | 120V AC |
| Watt Capacity | 600 W |
| Wattage | 450 W |
| Width | 17 1/2" |
| standard | CSA (CANADA), FCC PART 15 CLASS A (USA), NOM (MEXICO), ROHS, UL1778 |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 54.61 |
| HS Code | 8504407012 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.354 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)