-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | UPS System |
|---|---|
| Audible Alarm Conditions | Low Battery, Overload, Replace Battery |
| Automatic Voltage Regulation | Includes Automatic Voltage Regulation |
| Battery Chemistry | Valve Regulated Lead Acid |
| Circuit Breaker | 10A |
| Cord Length | 0.5 ft. |
| Data Line Protection | Includes Data Line Surge Protection |
| Depth | 7" |
| Display Type | No Display |
| External Battery Compatible | Not External Battery Pack Compatible |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | RoHS.png |
| Gross Weight | 14.325 lbs. |
| Height | 4" |
| Housing Material | ABS |
| Includes | (2) C13 To C14 Power Cables, USB Cables |
| Includes Battery | Battery Included |
| Input Amps | 10A |
| Input Voltage | 230V AC |
| Manufacturer Warranty | 2 yrs. Limited |
| Medical Grade | Not Medical Grade Approved |
| Mounting | Desktop, Tower, Wall |
| Nema Receptacle Configuration | NEMA C13 |
| Network Protection | Yes |
| Nominal Input Voltage | 240V AC |
| Number Of Outlets | 6 |
| Number Of Outlets - Surge Only | 3 |
| Number Of Outlets - Ups | 3 |
| Operating Temperature - Maximum | 104°F |
| Operating Temperature - Minimum | 32°F |
|---|---|
| Output Ports Included | Usb |
| Output Voltage | 220/230/240V |
| Output Watts | 450 W |
| Overall Depth | 7" |
| Overall Height | 4" |
| Overall Width | 12" |
| Phase | 1 |
| Plug Configuration | C14 |
| Port Type | USB And TEL/DSL |
| Power Cord Length | 0.5 ft. |
| Power Rating | 750 VA |
| Power Rating - Apparent | 750 VA |
| Power Rating - Real | 450 W |
| Power Switch | Yes |
| Receptacle Configuration | C13 |
| Replacement Battery Part Number | RBC51 |
| Run Time - Full Load | 2.4 min. |
| Run Time - Half Load | 8.6 min. |
| Telephone Protection | Yes |
| Transfer Time | 2 ms to 4 ms |
| Transfer Time - Maximum | 4 ms |
| Transfer Time - Minimum | 2 ms |
| Ups Type | Line Interactive |
| Visible Indicator Light Conditions | Overload, Power Status |
| Wattage | 450 W |
| Width | 12" |
| Standards | CE, FCC PART 15 CLASS B, ROHS |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 37.47 |
| HS Code | 8504408500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.245 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)