-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Locking Gasket |
|---|---|
| Clearance Between Glass And Edge - Minimum | 0.31" |
| Color | Black |
| For Edge Thickness - Maximum | 1/16" |
| For Edge Thickness - Minimum | 1/32" |
| For Glass Thickness - Maximum | 1/4" |
| For Materials | Fiberglass, Glass, Metal |
| Length | 25 ft. |
| Locking Style | One Piece Self Locking |
| Material | EPDM |
| Minimum For Glass Thickness | 3/16" |
|---|---|
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -30°F |
| Overall Height | 1.07" |
| Overall Length | 25 ft. |
| Resistance Properties | Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant |
| Style | Single Piece |
| Weight Per Foot | 0.275 lbs. |
| Standards | ASTM D2000 M2BA710 C12, EA14, F17, Z1, Z2, Z3 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 45.72 |
| HS Code | 4016935050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)