-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Window Locking Gasket |
|---|---|
| Clearance Between Glass And Edge - Minimum | 0.3" |
| Color | Black |
| Compatible Key Manufacturer Part Number | LK723C, LK937 |
| For Edge Thickness - Maximum | 1/8" |
| For Edge Thickness - Minimum | 3/32" |
| For Glass Thickness - Maximum | 1/4" |
| For Materials | Fiberglass, Glass, Metal |
| Includes Key | Key Not Included |
| Length | 100 ft. |
| Locking Style | Two Piece Key Locking |
| Material | EPDM |
|---|---|
| Minimum For Glass Thickness | 3/16" |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 1.06" |
| Overall Length | 100 ft. |
| Resistance Properties | Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant |
| Style | Double Piece |
| Weight Per Foot | 0.277 lbs. |
| Standards | ASTM D2000 M2BA710 C12, EA14, F17, Z1, Z2, Z3 |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 4016935050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)