PRINCETON TEC SPOT-BK Industrial Spotlight LED Black

Item: AH8GFW
Model: SPOT-BK
Cross Ref: 38RV45
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$158.76
10% off
$142.88 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Spotlight
Battery Chemistry Alkaline
Battery Included Yes
Battery Size C
Battery Type Alkaline
Beam Color White
Beam Distance 200m
Beam Distance Levels 100m, 230m
Beam Focus Fixed
Beam Pattern Spot
Body Color Black
Body Diameter 2 3/4"
Body Material Plastic
Brightness Levels 200 lm, 1200 lm
Drop Rating 2M
Environment Hazardous Location
Flashlight Grade Industrial
Handle Shape Pistol Grip
Includes Lanyard
Includes Charger No
Includes Secondary Light No
Intrinsically Safe No
Ip Rating IPX8
Lamp Life 10000 hrs.
Lamp Type LED
Length 5"
Lens Material Polycarbonate
Light Output Modes High, Low
Lighting Technology LED
Lumens 550 lm
Lumens Range 450 lm to 750 lm
Manufacturer Warranty Length Lifetime
Max. Lumens Output 550 lm
Maximum Beam Distance 230m
Maximum Brightness 1200 lm
Maximum Run Time 13 hr.
Number Of Batteries 4
Number Of Light Output Levels 2
Overall Length 5"
Power Source Battery
Rechargeable No
Resistance Properties Water Resistant
Run Time At Maximum Brightness 6 hr.
Run Time Levels 6 hrs., 13 hrs.
Run Time On High Setting 24 hrs.
Safety Rated Not Rated
Series SECTOR Series
Special Operating Modes No Special Light Output
Switch Location Handle
Switch Type Trigger
Weight With Batteries 22.9 oz.

Product Details

    • Rechargeable : No

Shipping Information

Height (cm) 7.62
Length (cm) 26.67
Width (cm) 20.83
Country Of Origin US
Weight (kg) 0.756

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site