-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Band Material | Stainless Steel |
| Band Material Grade | Grade 201 |
| Band Width | 1/2" |
| Clamp Type | Interlocked |
| Housing Material | Plated Carbon Steel |
| Max. Clamp Dia. | 1" |
| Metric Dia. Max. | 25.4 mm |
| Metric Dia. Min. | 10 mm |
|---|---|
| Min. Clamp Dia. | 7/16" |
| Sae Number | 8 |
| Screw Material | Plated Carbon Steel |
| Screw Size | 5/16" |
| Thickness | 0.022" |
| Torque | 50 lbs.-in. |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 6.86 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)